Cotton Vest Body Warmers Bronze


Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

The CAT Waxed Cotton Vest offers style with function. The quilted waxed cotton shell is lined with microfleece for warmth and a full front zip closure to keep the cold air outWaxed finish creates a barrier that protects against dirt and wearCotton/Spandex rib lining in collar for flexible comfort100% Waxed cotton quilted exterior fabricSecure chest pocket with zip closureLined with microfleece to ensure warmthPU coated oxford front and back yoke for additional protection

Feature Attributes

Gender:
Unisex
Length:
780 mm
Material:
Shell, 100% Waxed Cotton Canvas / Front-Back Yoke, 100% Polyester Oxford with PU coating
Colour:
Bronze
Width:
650 mm
Height:
40 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome