Diamond Quilted Vests


£59.99 Inc VAT (20%)

See 5 Product Variants
£59.99

Description

Need to stay warm and dry? No problem. The Dickies Diamond Quilted Vest features a water-resistant fabric and finish that fends off the cold. Hand warmer pockets add another cozy detail.Hand warmer pocketsRib knit collar and back waistWater resistant and repellent

Feature Attributes

Colour:
Black
Upper Material:
Nylon
Fastening Method:
Zip
Material:
Nylon
Lining Material:
65% Polyester 35% Cotton
Gender:
Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome