Fabric: EN 533 Knitted Polyester Trim Colour: Grey Features: EN 533, Index 1 Protection Against Heat & Flames Fastener: Velcro Reflective Tape: Retromax ISO 20471 Class: EN 471 Class 2,2 Does not conform to ISO 20471 Length: 75-80cm