Executive Waistcoat


£8.99 Inc VAT (20%)

See 32 Product Variants
£8.99

Description

Full length front zip.Media chest pocket.Two reflective bands around the body and one over each shoulder.D-ring.ID pocket.Two front pockets with flaps.Yellow and orange conform to EN ISO 20471: 2013 + A1: 2016 class 2.RIS-3279-TOM (orange only).Contrast colours conform to EN ISO 20471: 2013 + A1: 2016 class 1.

Feature Attributes

Material:
100% polyester
Gender:
Unisex
Product Type:
Waistcoat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome