Front zip closure.Two reflective bands around the body and one over each shoulder.Left chest media pocket.Right chest ID pocket.Pen pockets and D-ring.Two front pockets with flaps.Large area on reverse for decoration.Paramedic green/yellow, yellow/royal blue, red/yellow, yellow/black, orange/black, yellow/navy, orange/navy, orange/royal, yellow/grey, orange/grey, yellow/purple conform to EN ISO 20471: 2013 + A1: 2016 class 1.Yellow, orange, orange/yellow conform to EN ISO 20471: 2013 + A1: 2016 class 2.All other colours provide enhanced visibility in all kinds of environments.