Hi-Vis Executive Waistcoat


£8.99 Inc VAT (20%)

See 14 Product Variants
£8.99

Description

Conforms to EN ISO 20471: 2013 + A1: 2016 class 2.RIS-3279-TOM (orange only).Front zip closure.Two reflective bands around the body and one over each shoulder.Right chest media pocket, pen pocket and D-ring.Left chest ID pocket.Two front pockets with flaps.Grey polyester bound edges.

Feature Attributes

Material:
100% polyester
Gender:
Men
Product Type:
Waistcoat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome