Hi-Vis Rail Industry Body Warmers


£19.99 Inc VAT (20%)
Up to 4.5% off

See all variants from £19.99

Description

Reversible Fleece Lined Bodywarmer features heavy duty padding and a soft fleece lining to give you exceptional warmth and comfort when working in cold environments.
Conforms to EN 471 Class 2:2.
Conforms to GO/RT 3279.
2 band & brace.
PU coated polyester fabric.
Navy fleece fabric reverse.
Zip fastening.
2 front patch pockets.
Heavy duty padding.

See full description

Feature Attributes

Standards Met:
EN 471 Class 2, 2,GO/RT 3279
Closure Type:
Zipper
Material:
Polyester