Hi-Vis Top Cool Open Mesh Executive Waistcoat


Select
Select
£10.49 Inc VAT (20%)
4.5% off


See all variants from £10.49

Description

Conforms to EN ISO 20471: 2013 + A1: 2016 class 1 and 2.ANSI/ISEA 107-2004 standards.Front zip closure.Two reflective bands around the body and one over each shoulder.Radio loop.Media pocket with pen pocket and D-ring on left chest.Two ID pockets, one with side access on right chest and one with top access on left chest over walkie talkie/media pocket.Two front pockets with flaps, accessible from the top and side.

Feature Attributes

Gender:
Men
Product Type:
Waistcoat