Hi-Vis Vest Or/Bla Gio 2B C2 S

Order Code: ZT3672827S

£2.19 Inc VAT (20%)


Description

If you're looking to expand your corporate workwear range, our Coloured Waistcoats are a fantastic option. Why not personalise them with your company branding to make your staff really stand out from the crowd.

100% polyester fabric
2 band & brace
Velcro fastening
Bias bound edging

See full description
Specifications for Hi-Vis Vest Or/Bla Gio 2B C2 S
  • Closure Type
    Hook & Loop
  • Material
    Polyester
  • MFR Part No.
    35281
  • Size
    Small
  • Standards Met
    EC 89/686/EEC
    EN ISO 20471, 2013 Class 1
  • Gender
    Unisex
  • Colour
    Orange/Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome