Hi Vis Waistcoat


Select
Select
£3.29 Inc VAT (20%)


See all variants from £3.29

Description

Key Features:
• Adult (Unisex)
• 120gsm
• CE Marked
• Hi Visibility Vest
• EN471 Class 2 Compliant
• Regular Fit
• Quality & Value
• Full Class 2 Configuration
• EN ISO20471:2013, GO/RT/3280
• High Visibility Waistcoat
• EN Approved Knitted Tricot Polyester Fabric
• Full Velcro Fastening
• 100% Polyester
• Tricot

Feature Attributes

Sleeve Type:
Sleeveless
Certification:
EN ISO20471, 2013, GO/RT/3279
Fit:
Regular
Closure Type:
Hook & Loop
Gender:
Men
Fabric Composition:
100% Polyester
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome