Hi-Vis Waistcoats (EN20471) Orange


£2.39 Inc VAT (20%)
Up to 5.5% off

See 2 Product Variants
£2.39

Description

Hi-vis waistcoats made from 100% polyester tricot material with a hook and loop fastening. Boasting reflective tape around the waist, shoulders and back and an elasticated collar for comfort. Suitable for night work, construction work and visibility in adverse weather.

Features and Benefits
• 100% polyester construction makes for a durable product
• Hook and loop fastening makes it easy for users to put on and remove the product
• Reflective tape ensures maximum visibility
• Available in various sizes to suit your requirements
• Can be purchased in either hi-vis yellow or orange to suit your needs

Typical Applications
• Construction
• Warehousing
• Industrial

Standards
• EN20471

Notes
• Images for illustration purposes only

See full description

Feature Attributes

MFR Part No.:
SFV04
Colour:
Orange
Material:
Polyester
Standards Met:
Class 3 ENISO 20471, 2013
Closure Type:
Hook & Loop
Gender:
Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome