HI Visibility Vests EN Iso20471 Orange


Select
£3.59 Inc VAT (20%)
Up to 15% off


See all variants from £3.59

Description

This High Visibility waistcoat is made from 100% polyester. It has retro-reflective tape for greater visibility and hook and loop fastening. Machine washable at 40 degrees C up to a maximum of 25 wash cycles.
100% polyester
Hook and loop fastening
Retro-reflective tape
2 xbody bands
2 xbraces
EN ISO 20471 Class 2 High Visibility

See full description

Feature Attributes

Material:
100% Polyester
Colour:
Orange

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome