High Vis Bikers Vest


Select
£8.39 Inc VAT (20%)


See all variants from £8.39

Description

Key Features:
• Cutting Edge Safety Vest For Motorcyclists
• Adult (Unisex)
• 120gsm
• High Visibility Bikers Vest
• Hi Visibility Vest
• Regular Fit
• Certified According To EN ISO 20471
• AMFORI (BSCI) , EN ISO20471:2013
• Two 5cm Wide Over The Shoulder Strips
• Velcro Fastening Ensures The Zipper Does Not Open Whilst Driving
• 100% Polyester
• Tricot
• Two 5cm Wide All Around Reflective Strips
• Elasticated Armholes & Hem To Ensure An Optimal Fit & Reduce Flapping At Speed

See full description

Feature Attributes

Colour:
Yellow
Gender:
Men
Fabric:
Tricot
Product Type:
High Visibility Motorbike Vest
Sleeve Type:
Sleeveless
Fit:
Regular
More attributes