Key Features:
• YXXS, YXS & YS
• Suitable For School Trips, Play, Hiking & Sports
• Orange & Yellow Colours Conform To EN1150 Safety Standard. Orange & Yellow Certified According To EN1150
• Other Colours Are Not EN1150 Certified
• 120gsm
• High Visibility Safety Vest Kids
• Hi Visibility Vest
• Regular Fit
• Adjustable Size With Velcro Fastening
• Childrens
• 100% Polyester
• Tricot
• AMFORI (BSCI) , EN ISO20471:2013, GO/RT/3279
• Two 5cm Wide All Around Reflective Strips