Insulated Vest Body Warmers


Select
Select
£61.99 Inc VAT (20%)


See all variants from £61.99

Description

A versatile and insulated vest. Light in weight and heavy on warmth this vest includes the kind of field-tested features you've come to expect from CAT including a drop-tail hem in back. This is a fitted garment recommend to order a size up.Full length interior front storm flap with tricot lined chin guard.Adjustable bottom opening with extended back hemInside pockets with cord management system.Contrast lining and binding at arm holes.Embroidered logo at left chest.Secure zip chest and lower reach in hand pockets.

Feature Attributes

Fabric Weight:
900 g
Material:
Nylon
Gender:
Men
Height:
4 mm
Length:
325 mm
Width:
230 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome