Fabric: 100% Knitted Polyester Trim Colour: Grey Features: Railway Group Standard GO/RT, Pull-Apart Garment - Protection Against Moving Parts, Velcro Front and Quick Release Velcro Side & Shoulder Seams Fastener: Velcro Front and Quick Release, Velcro Side & Shoulder Seams Reflective Tape: Retromax ISO 20471 Class: 2 Length: 69cm