Lynmouth ISO 20471 Class 1 Superior Women's Waistcoat HV Yellow/Navy


Select
£10.99 Inc VAT (20%)
Up to 8% off


See all variants from £10.99

Description

Fabric: 100% Knitted Polyester Features: Scooped Sides Allowing Pocket Access, ID Pocket with D Ring, 2 Front Bellowed Multi-Functional Storage Pockets Fastener: Zip Trim Colour: Grey Refelective Tape: Retromax ISO 20471 Class: 1 Length: 68-81cm Sizes: XS-6XL (UK Ladies size 8-26)

Feature Attributes

Width:
34 cm
Length:
23 cm
Height:
1.28 cm
Fabric Weight:
0.25 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome