Lynmouth ISO 20471 Class 2 Superior Women's Waistcoat Hi-Vis Orange


Select
£6.39 Inc VAT (20%)
Up to 12% off


See all variants from £6.39

Description

Fabric: 100% Knitted Polyester Features: Scooped Sides Allowing Pocket Access, ID Pocket with D Ring, 2 Front Bellowed Multi-Functional Storage Pockets Fastener: Zip Trim Colour: Fuchsia Refelective Tape: Retromax ISO 20471 Class: 1 Length: 68-81cm Sizes: XS-6XL (UK Ladies size 8-26)

Feature Attributes

Height:
1.28 cm
Width:
34 cm
Fabric Weight:
0.25 kg
Length:
23 cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome