Lynton ISO 20471 Class 1 Superior Waistcoat HV Orange/Black


£8.99 Inc VAT (20%)

See 10 Product Variants
£8.99

Description

FEATURES: Deeper Arm Holes, Scooped Sides Allowing Pocket Access, ID Pocket, Mobile Phone Pocket, 2 Front Bellowed Storage Pockets, Double Pen Pocket with D Ring FABRIC: 100% Knitted Polyester COLOUR: Hi Vis Orange & Black TRIM COLOUR: Black FASTENER: Zip SIZES: XS-6XL REFLECTIVE TAPE: Retromax ISO 20471 CLASS: 1 BOX QTY: 50 LENGTH: 76-81cm

Feature Attributes

Length:
23 cm
Width:
34 cm
Fabric Weight:
0.25 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome