Lynton ISO 20471 Class 1 Superior Waistcoat HV Yellow/Bottle


£5.99 Inc VAT (20%)

See 10 Product Variants
£5.99

Description

Fabric: 100% Knitted Polyester Features: Deeper Arm Holes, Scooped Sides Allowing Pocket Access, ID Pocket, Mobile Phone Pocket, 2 Front Bellowed Storage Pockets, Double Pen Pocket with D Ring Fastener: Zip Reflective Tape: Retromax ISO 20471 Class: 1 Length: 76-81cm

Feature Attributes

Width:
34 cm
Length:
23 cm
Fabric Weight:
0.25 kg
Colour:
Hi-Vis Yellow/Bottle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome