Inc VAT (20%)
Fabric: 100% Knitted Polyester Features: Deeper Arm Holes, Scooped Sides Allowing Pocket Access, ID Pocket, Mobile Phone Pocket, 2 Front Bellowed Storage Pockets, Double Pen Pocket with D Ring Fastener: Zip Reflective Tape: Retromax ISO 20471 Class: 2 Length: 76-81cm
Fabric Weight:
0.25 kg
Width:
34 cm
Length:
23 cm
Colour:
Hi-vis Orange/Hi-Vis Yellow