Multinorm Waistcoats, 3078, Hi-Vis Yellow


Select
£199.99 Inc VAT (20%)


See all variants from £199.99

Description

Multinorm waistcoat made from durable material featuring flexible pocket solutions that keep your tools easily-accessible. The waistcoat has a number of pocket options combined with an adjustable chest fit, so it can easily be worn over a jacket, and has a back opening to allow for the fastening of a safety harness. Certified according to EN ISO 20471, class 2. EN 1149-5, IEC 61482-2 class 1. EN ISO 11612 A1, A2, B1, C1, F1. ATPV: 11, 0 cal/cm², HAF: 82, 0%

Feature Attributes

Colour:
Hi-vis Yellow
Product Type:
Waistcoats

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome