Pilton Coloured Reflective Waistcoat Grey


Select
£4.19 Inc VAT (20%)
Up to 16% off


See all variants from £4.19

Description

Fabric: 100% Knitted Polyester Trim Colour: Grey Fastener: Velcro Reflective Tape: Retromax ISO 20471 Class: These garments are sold for wearer identification purposes, they do not meet ISO 20471. Length: 75cm

Feature Attributes

Length:
23 cm
Width:
30 cm
Fabric Weight:
0.18 kg
Height:
1.32 cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome