Fabric: 100% Knitted Polyester Trim Colour: Red Fastener: Velcro Reflective Tape: Retromax ISO 20471 Class: These garments are sold for wearer identification purposes, they do not meet ISO 20471. Length: 75cm