1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. High Visibility Clothing/
  5. High Visibility Vests
Pro Executive Vest

Pro Executive Vest


Select
Select
See all variants from
£9.99Inc VAT (20%)

See all variants from £9.99

Description

Lightweight knit fabric.Yellow, orange and yellow/orange conform to EN ISO 20471: 2013 + A1: 2016 class 2.All other colours conforms to EN ISO 20471: 2013 + A1: 2016 class 1.RIS-3279-TOM (orange, orange/navy and yellow/orange only).Contrast bound armholes.Front zip closure.Two reflective bands around the body and one over each shoulder.ID pocket on left chest.Radio loop.Media pocket.Two front pockets with flaps.Cut out label.

Feature Attributes

Product Type:
Waistcoat
Material:
100% Polyester
Gender:
Unisex