Puffa 2.0 Vest Body Warmers Black


Select
£54.99 Inc VAT (20%)


See all variants from £54.99

Description

Group Class: Body Warmers Colour Code: Bla UK Size: Brand: Hard Yakka Safety Standard: Not Set Safety Cat: Safety: Weight: 570 Length: 550 Width: 700 Height: 0 Packaging Type: Polybag Material Composition: Textile/Other Materials Upper Outer Material: Outer fabric: 100% polyester 90gsm with PU coating Lining Material: N/A SoleMaterial: N/A Heel Height: 0 Heel Type: N/A Fitting: Standard Fastening: Zip

Feature Attributes

Fabric Weight:
570 g
Material:
Outer fabric, 100% polyester 90gsm with PU coating
Length:
550 mm
Width:
700 mm
Colour:
Black
Gender:
Men
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome