Ripstop Tool Vest


Select
Select
£16.99 Inc VAT (20%)


See all variants from £16.99

Description

Conforms to EN ISO 20471: 2013 class 2.Chest pockets with flap closure.D-rings.ID pocket.Two front pockets with flaps, accessible from the top and side.Adjustable hem with two press studs.Large area on reverse for decoration.

Feature Attributes

Gender:
Men
Product Type:
Waistcoat
Material:
100% Polyester