Breathable lightweight mesh knitted fabric.Conforms to ANSI/ISEA 107-2004 and EN ISO 20471: 2013 + A1: 2016 class 2.Tear release front closure.Two reflective bands around the body and one over each shoulder.Branded tab on left chest.