Wrafton ISO 20471 Class 3 Superior Sleeved Waistcoat HV Yellow/Grey


£8.99 Inc VAT (20%)

See 5 Product Variants
£8.99

Description

Fabric: 100% Knitted Polyester Trim Colour: Grey Features: Scooped Sides Allowing Pocket Access, Mobile Phone Pocket, ID Pocket, 2 Front Bellowed Storage Pockets, Double Pen Pocket With D Ring Fastener: Zip Sizes: XS-6XL Reflective Tape: Retromax ISO 20471 Class: 3 Length: 77-82cm

Feature Attributes

Colour:
Hi-Vis Yellow/Grey
Length:
23 cm
Fabric Weight:
0.6 kg
Width:
33 cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome