Wrafton ISO 20471 Class 3 Superior Sleeved Waistcoat HV Yellow/Orange


Select
£8.19 Inc VAT (20%)
Up to 15% off


See all variants from £8.19

Description

Fabric: 100% Knitted Polyester Trim Colour: Orange Features: Scooped Sides Allowing Pocket Access, Mobile Phone Pocket, ID Pocket, 2 Front Bellowed Storage Pockets, Double Pen Pocket With D Ring Fastener: Zip Sizes: XS-6XL Reflective Tape: Retromax ISO 20471 Class: 3 Length: 77-82cm

Feature Attributes

Width:
33 cm
Colour:
Hi-Vis Yellow/Hi-Vis Orange
Fabric Weight:
0.6 kg
Length:
23 cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome