Wrafton ISO 20471 Class 3 Superior Waistcoat HV Orange/Grey


£10.99 Inc VAT (20%)

See 10 Product Variants
£10.99

Description

Fabric: 100% Knitted Polyester Trim Colour: Grey Features: Scooped Sides Allowing Pocket Access, Mobile Phone Pocket, ID Pocket, 2 Front Bellowed Storage Pockets, Double Pen Pocket With D Ring, Hook & Loop Cuff Adjuster Fastener: Zip Sizes: XS-6XL Reflective Tape: Retromax ISO 20471 Class: 3 Length: 77-82cm

Feature Attributes

Width:
33 cm
Colour:
Hi-Vis Orange/Grey
Fabric Weight:
0.6 kg
Length:
23 cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome