Wrafton Superior Sleeved Waistcoat Hi-vis


Select
£9.39 Inc VAT (20%)
Up to 14.5% off


See all variants from £9.39

Description

Fabric: 100% Knitted Polyester Trim Colour: Grey Features: Scooped Sides Allowing Pocket Access, Mobile Phone Pocket, ID Pocket, 2 Front Bellowed Storage Pockets, Double Pen Pocket With D Ring Fastener: Zip Sizes: XS-6XL Reflective Tape: Retromax ISO 20471 Class: 3 Length: 77-82cm

Feature Attributes

Length:
23 cm
Width:
33 cm
Fabric Weight:
0.6 kg
Colour:
Hi-Vis Orange

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome