Floor Marking, Symbol - Please Wait, Ø430mm, Yellow/Black

Floor Marking, Symbol - Please Wait, Ø430mm, Yellow/Black

Order Code: ZT2696874S

£75.99 Inc VAT (20%)

Currently unavailable

Description

Floor marking, symbol: please wait, 430 mm, yellow/black. Supplied = assembled. Colour = yellow, black. Imprint = Please wait here. Width = 430 mm. Length = 430 mm. Material = PVC. Type of mounting = self-adhesive. Thickness = 0.3 mm. Diameter = 430 mm. Product type = floor marking tapes with text. Maximum signal effect due to yellow-black colour scheme. Facilitate the implementation of your Corona protection measures. Adheres permanently. Ideal floor marking made of PVC. For warehouses or sales rooms and public buildings. Helps ensure compliance with hygiene regulations in high traffic areas.

See full description
Specifications for Floor Marking, Symbol - Please Wait, Ø430mm, Yellow/Black
  • Mounting Type
    Self-Adhesive
  • Supplied
    Assembled
  • Material
    PVC
  • Length
    430mm
  • Product Type
    Floor Marking Tapes with Text
  • Colour
    Yellow/Black
  • Width
    430mm
  • Diameter
    430mm
  • Sign Message
    Please Wait Here
  • Thickness
    0.3mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome