Ribbed Door Signs with Acryilc Cover Plate


£149.99 Inc VAT (20%)

See 5 Product Variants
£149.99

Description


Description unavailable

Feature Attributes

Product Type:
Door Signs
Frame Colour:
Aluminium Silver
Supplied:
Assembled
Frame Material:
Aluminium
Cover Material:
Acrylic
Depth:
9 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome