Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Gloves & Hand Protection
Gloves
Insulating Gloves
Insulatex Knit Glove Black
By Portwest
Order Code:
ZT1075789S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/safety/insulating-gloves/insulatex-knit-glove-black/p/ZT1075789S
Add to quotation
View all Insulating Gloves
Description
Insulatex Knit Glove Black
Tags:
#BulkDiscount
Specifications
Specifications for Insulatex Knit Glove Black
Colour
Black
MFR Part No.
GL13BKR
Fabric Weight
0.088kg
Width
40cm
Length
65cm
Pack Quantity
12
Height
33cm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome