SuperGlove Volt Latex Insulating Gloves, Class 2


Select
£69.99 Inc VAT (20%)


See all variants from £69.99

Description

SuperGlove® Volt latex electricians gauntlet with great comfort and dexterity thanks to its anatomical shape and flexible latex construction.

Features and Benefits
• Latex Material for excellent electrical resistance
• Anatomical Shape for greater user comfort
• For use up to (AC voltage) 17000V

Standards
• EN60903

Typical Applications
• Automotive
• Construction
• Utility

See full description

Feature Attributes

Coating:
Uncoated
Standards Met:
EN 60903-2003
Cuff Style:
Gauntlet
Application:
Electrics
Colour:
Yellow,,,
Material:
Latex
More attributes