Smiths Locks CHUBB 3G114 Mortice Key Blank Pack 10 Levers: 5 Finish: Brass Material: Brass Cross Reference: Chubb: TS196B/RST: 196B/JMA: 373/JMA: CHU1G/JMA: CHU-1G/HD: B373B/HD: B373ANP/HD Hook: L078/HD Hook: L399A/Birch Hook: 0427/Keyprint Hook: M73K
Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.