Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Security
Key Cabinets
Budget Key Cabinets
By Slingsby
Reset
Clear All
Capacity
Select
See all variants from
£59.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£59.99
Description
Description unavailable
Feature Attributes
Material:
Steel
Colour:
Light Grey
Finish:
Matt
Depth:
60 mm
Material Thickness:
3 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome