1. Safety/
  2. Site Safety/
  3. Security/
  4. Key Cabinets
Deep Key Cabinet Hook with Electronic Code Lock

Deep Key Cabinet Hook with Electronic Code Lock


See all variants from
£249.99

Inc VAT (20%)

See all variants from £249.99

Description unavailable

Feature Attributes

Colour:

Light Grey

External Depth:

140 mm

Batteries Required:

Yes

Battery Type:

2 x AA

Locking:

Electronic

Internal Depth:

138 mm

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome