Deep Key Cabinet Hook with Key Lock


£369.99 Inc VAT (20%)

See all variants from £369.99

Description


Description unavailable

Feature Attributes

Colour:
Light Grey
External Depth:
140 mm
Locking:
KEY
Batteries Required:
No
Internal Depth:
138 mm
Warranty:
1 Year Back to Base Warranty
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome