Deep Key Cabinet with Mechanical Combination Lock


£419.99 Inc VAT (20%)

See 3 Product Variants
£419.99

Description


Description unavailable

Feature Attributes

Colour:
Light Grey
External Depth:
140 mm
Batteries Required:
No
Locking:
Mechanical Combination
Internal Depth:
138 mm
Series:
Deep Key Cabinets KC0300 Series
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome