Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Security
Key Cabinets
Deep Plus & Padlock Key Cabinet Hook with Electronic Code Lock
By Phoenix Safe
See all variants from
£269.99
Inc VAT (20%)
See all variants from
£269.99
Description
Description unavailable
Feature Attributes
Colour:
Light Grey
External Depth:
140 mm
Locking:
Electronic
Battery Type:
2 x AA
Internal Depth:
138 mm
Batteries Required:
Yes
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome