Designer Key Cabinets with Lock


£159.99 Inc VAT (20%)

See all variants from £159.99


Description unavailable

Feature Attributes

Colour:
Silver
Material:
Aluminium / Nylon
Product Type:
Key Cabinets
Supplied:
Assembled
Depth:
118 mm
Width:
302 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome