Drawer Cupboard with Locking


Select
£1,699.99 Inc VAT (20%)


See all variants from £1,699.99


Description unavailable

Feature Attributes

Material:
Sheet Steel
Number of Drawers:
5
Width:
564 mm
Supplied:
Assembled
Depth:
725 mm
Drawer Load Capacity:
75 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome