Key Boxes, Sheet Steel, Light Grey


£99.99 Inc VAT (20%)

See all variants from £99.99


Description unavailable

Feature Attributes

Product Type:
Key Cabinets
Material:
Sheet Steel
Colour:
Light Grey
Supplied:
Assembled
Number of Doors:
1
Depth:
90 mm