1. Safety/
  2. Site Safety/
  3. Security/
  4. Key Cabinets
Key Cabinets - Deep Holds Keys

Key Cabinets - Deep Holds Keys


2 Variants From
£269.99

Inc VAT (20%)

Up to 4.5% off
See 2 Product Variants
£269.99

Description unavailable

Feature Attributes

Material:

Steel

Finish:

Durable Powder Coated

Width:

380 mm

Depth:

140 mm

Material Thickness:

1 mm