Security Key Cabinets, with Hooks, Light Grey


£159.99 Inc VAT (20%)

See all variants from £159.99


Description unavailable

Feature Attributes

Material:
High-Quality Fine Sheet
Lock Type:
Cylinder Lock with Two Keys
Product Type:
Key Cabinets
Supplied:
Assembled
Number of Doors:
1
Included In Delivery:
Key Tab