24IB Series Diskus Padlock


£36.99 Inc VAT (20%)
Up to 15.5% off

See all variants from £36.99

Description

The ABUS 24IB Series Diskus Padlock is the original marine Diskus padlock. The body, inner parts and shackle are made from stainless steel for increased protection against corrosion. With precision pin tumbler cylinder with anti-pick mushroom pins, a solid lock body which resists drill, pull and manipulation attacks. The cylinder has been nickle plate for enhanced corrosion resistance and is fitted with a keyway cover for maximum protection against dirt and moisture. The Original Diskus design provides 360 protection from sawing. Diskus 'Deep Weld Technology' offers maximum case strength. Key operated, lock retains key until locked. Ideal for use in harsh environment and marine applications, or areas of high dust and dirt content such as the back of lorries and vans. Made in Germany.

Feature Attributes

Type:
Keyed
Padlock Type:
Disc

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome