0
1
2
3
4
5
6
7
8

30mm Aluminium Padlocks 51mm Shackle


£16.99 Inc VAT (20%)
Up to 3% off

See 8 Product Variants
£16.99

Description

The ABUS 72/30 Aluminium Padlocks are available in two sizes, the original 72/30 and the 72/30HB with a long shackle.

All these padlocks are suitable for lock-out, tag-out applications and to this end include an array of security and resilience-enhancing features, these include a double-bolted, self-locking, hardened steel shackle with NANO PROTECT™ plating, 6-pin precision cylinder and an anodized aluminium body to help protect the padlock from corrosion, ensuring that it is suitable for use across many work sites.

These Padlocks are also ULE-validated, indicating their minimal impact on the environment. These padlocks are made from recyclable material and during manufacturing contributed almost zero waste to landfill sites.

Available in: Black, Blue, Brown, Green, Orange, Purple, Red and Yellow

Feature Attributes

Shackle Diameter:
5 mm
Body Material:
Aluminium,Anodised
Shackle Material:
Hardened Steel
Shackle Length:
50 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome