39CS Closed Shackle Laminated Double Locking Padlock 50mm

Order Code: ZT3949608S

£19.99 Inc VAT (20%)

Currently unavailable

Description

Henry Squire 39CS Closed Shackle Laminated Double Locking Padlock 50mm
The Henry Squire 39CS double locking padlock has a security rating of 6 which makes it ideal for sheds, lock ups, gates, garages and storage areas and has the added protection of the closed shackle. The body is made from hardened steel with an anti corrosive shackle.

Features:
Medium to high security durable padlock
Hardened steel 9mm diameter shackle
4 pin tumbler lock mechanism
51mm wide, steel body with protective cover and closed shackle
Comes With:
2 keys
Specification:
Body depth: 29mm
Body height: 41mm
Body width: 51mm
Shackle diameter: 9mm
Vertical shackle clearance: 19mm
Horizontal shackle clearance: 16mm

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome